
Voltage Regulator, Vr-126
Mfr # VR-126
Zoro # G4103230
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Mounting Location
Universal
Fit Type
Direct Fit
Series
Standard Intermotor
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR-126
Zoro #
G4103230
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Mounting Location
Universal
Fit Type
Direct Fit
Series
Standard Intermotor
Terminal Type
Blade
Number of Terminals
4
Terminal Gender
Male
Connector Gender
Female
Item
Voltage Regulator
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.