Zoro Homepage

Voltage Regulator, Vr-21

  • Mfr # VR-21

  • Zoro # G4107178


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Terminal Type
Screw and Blade
Amperage Rating
40 A
Bracket Type
Flat Bracket
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR-21
Zoro #
G4107178
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Type
Screw and Blade
Amperage Rating
40 A
Bracket Type
Flat Bracket
Terminal Quantity
3
Mounting Location
Engine Bay
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.