Zoro Homepage

Voltage Regulator, Vr-615

  • Mfr # VR-615

  • Zoro # G4106423


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Regulator
Voltage
6
Terminal Quantity
2
Terminal Type
Screw and Blade
Amperage Rating
45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR-615
Zoro #
G4106423
UPC #
-
Country of Origin
Unknown

Details

Type
Regulator
Voltage
6
Terminal Quantity
2
Terminal Type
Screw and Blade
Amperage Rating
45 A
Connector Gender
No Connector
Terminal Gender
Male
Mounting Location
Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.