Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Regulator Motor Connector, S-1922

  • Mfr # S-1922

  • Zoro # G4070362


product price: $39.99
/ea

Key Features

Series
Standard OE Replacement
Number of Wires
6
Number of Terminals
6
Position
Front Or Rear, Rear, Front, Rear, Driver Side
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-1922
Zoro #
G4070362
UPC #
-
Country of Origin
Unknown

Details

Item
Connector
Series
Standard OE Replacement
Number of Wires
6
Number of Terminals
6
Position
Front Or Rear, Rear, Front, Rear, Driver Side
Connector Gender
Male
Terminal Type
Blade
Terminal Gender
Female
Fit Type
Direct Fit
Number of Connectors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.