Zoro Homepage

Windshield Wiper Switch, Ds-1975

  • Mfr # DS-1975

  • Zoro # G2124662


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Fit Type
Direct Fit
Number of Terminals
16
Terminal Type
Blade
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1975
Zoro #
G2124662
UPC #
-
Country of Origin
Unknown

Details

Voltage
12V
Fit Type
Direct Fit
Number of Terminals
16
Terminal Type
Blade
Connector Gender
Female
Item
Wiper Switch
Series
Standard OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.