
Windshield Wiper Switch, Wp-163
Mfr # WP-163
Zoro # G2124102
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Number of Terminals
6
Connector Gender
Female
Fit Type
Direct Fit
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP-163
Zoro #
G2124102
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Number of Terminals
6
Item
Wiper Switch
Connector Gender
Female
Fit Type
Direct Fit
Series
Standard OE Replacement
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.