
Windshield Wiper Switch, Wp-286
Mfr # WP-286
Zoro # G2124592
product price: $58.65
/eaKey Features
Voltage
12V
Color
Black
Material
Plastic
Fit Type
Direct Fit
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-286
Zoro #
G2124592
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Color
Black
Material
Plastic
Fit Type
Direct Fit
Item
Wiper Switch
Terminal Type
Pin
Series
Intermotor
Number of Terminals
8
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.