
Windshield Wiper Switch, WP-489
Mfr # WP-489
Zoro # G400565588
product price: $62.55
/eaKey Features
Finish
Plastic
Color
Black
Terminal Quantity
12
Number Of Wiper Delay Settings
5
Windshield Washer Spray Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-489
Zoro #
G400565588
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Terminal Quantity
12
Number Of Wiper Delay Settings
5
Windshield Washer Spray Included
Yes
Windshield Wiper Delay Setting Inc
Yes
Terminal Type
Blade
Connector Quantity
1
Rear Window Washer Spray Included
Yes
Number Of Connector Cavities
1
Connector Gender
Female
Terminal Gender
Male
Number Of Wiper Speed Settings
3
Rear Window Wiper Speed Setting In
Yes
Indicator Markings Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Displayed
Yes
Description
Windshield Wiper Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.