
Windshield Wiper Switch, Wp-495
Mfr # WP-495
Zoro # G2099718
product price: $40.99
/eaKey Features
Color
Black
Finish
Plastic
Displayed
Yes
Number Of Wiper Delay Settings
5
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-495
Zoro #
G2099718
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Finish
Plastic
Displayed
Yes
Number Of Wiper Delay Settings
5
Connector Gender
Female
Windshield Wiper Delay Setting Inc
Yes
Terminal Type
Blade
Rear Window Wiper Speed Setting In
Yes
Rear Window Washer Spray Included
Yes
Number Of Wiper Speed Settings
3
Windshield Washer Spray Included
Yes
Indicator Markings Included
Yes
Number Of Connector Cavities
1
Terminal Quantity
12
Windshield Wiper Speed Setting Inc
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.