
Windshield Wiper Switch, Wp-497
Mfr # WP-497
Zoro # G2100232
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Black
Connector Gender
Female
Windshield Wiper Delay Setting Inc
Yes
Displayed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-497
Zoro #
G2100232
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Connector Gender
Female
Windshield Wiper Delay Setting Inc
Yes
Displayed
Yes
Windshield Wiper Speed Setting Inc
Yes
Terminal Quantity
13
Number Of Wiper Delay Settings
4
Rear Window Washer Spray Included
Yes
Number Of Connector Cavities
1
Number Of Wiper Speed Settings
3
Indicator Markings Included
Yes
Rear Window Wiper Speed Setting In
Yes
Windshield Washer Spray Included
Yes
Rear Window Wiper Delay Control In
Yes
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.