Zoro Homepage

Windshield Wiper Switch, Wp-499

  • Mfr # WP-499

  • Zoro # G2099173


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Plastic
Fit Type
Direct Fit
Indicator Markings Included
Yes
Terminal Quantity
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-499
Zoro #
G2099173
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Finish
Plastic
Item
Wiper Switch
Fit Type
Direct Fit
Indicator Markings Included
Yes
Terminal Quantity
10
Rear Window Washer Spray Included
Yes
Windshield Wiper Delay Setting Inc
Yes
Windshield Wiper Speed Setting Inc
Yes
Windshield Washer Spray Included
Yes
Connector Gender
Female
Terminal Type
Blade
Number Of Wiper Delay Settings
3
Displayed
Yes
Number Of Connector Cavities
1
Number Of Wiper Speed Settings
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.