
Windshield Wiper Switch, Wp623
Mfr # WP623
Zoro # G2134438
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Black
Voltage
12
Connector Type
Direct
Windshield Wiper Delay Setting Inc
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP623
Zoro #
G2134438
UPC #
33086375984
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Voltage
12
Connector Type
Direct
Windshield Wiper Delay Setting Inc
Yes
Terminal Gender
Male
Connector Quantity
2
Displayed
Yes
Rear Window Wiper Speed Setting In
Yes
Windshield Washer Spray Included
Yes
Connector Shape
Rectangular
Terminal Quantity
13
Terminal Type
Blade and Pin
Windshield Wiper Speed Setting Inc
Yes
Indicator Markings Included
Yes
Number Of Wiper Speed Settings
3
Rear Window Washer Spray Included
Yes
Number Of Wiper Delay Settings
3
Connector Gender
Female
Number Of Connector Cavities
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.