
Wire - S. Plug Wire, 55912
Mfr # 55912
Zoro # G7757794
product price: $62.55
/eaKey Features
Length
Wire Lead 1: 15 in; Wire Lead 2: 16-1/2 in; Wire Lead 3: 17 in; Wire Lead 4: 35 in; Wire Lead 5: 39 in; Wire Lead 6: 44 in Length
Color
Black
Jacket Material
Silicone
Diameter
5 mm
Spark Plug Boot Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55912
Zoro #
G7757794
UPC #
096361559127
Country of Origin
Unknown
Dimensions
Length
Wire Lead 1: 15 in; Wire Lead 2: 16-1/2 in; Wire Lead 3: 17 in; Wire Lead 4: 35 in; Wire Lead 5: 39 in; Wire Lead 6: 44 in Length
Diameter
5 mm
Details
Color
Black
Jacket Material
Silicone
Spark Plug Boot Color
Black
Fit Type
Direct Fit
Core Construction
Mag
Series
Standard Intermotor
Item
Spark Plug Wire
Insulation Material
Silicone
Assembled/Unassembled
Unassembled
Number of Cylinders
6
Description
Wire - S. Plug Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.