
Wire - S. Plug Wire, 55917
Mfr # 55917
Zoro # G7757882
product price: $50.75
/eaKey Features
Color
Black
Length
Spark Plug Wire Lead 1: 37 in; Spark Plug Wire Lead 2: 41-1/4 in; Spark Plug Wire Lead 3: 46-1/4 in
Assembled/Unassembled
Unassembled
Insulation Material
Silicone
Series
Standard Intermotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55917
Zoro #
G7757882
UPC #
-
Country of Origin
Unknown
Dimensions
Length
Spark Plug Wire Lead 1: 37 in; Spark Plug Wire Lead 2: 41-1/4 in; Spark Plug Wire Lead 3: 46-1/4 in
Diameter
0.2 in
Details
Color
Black
Assembled/Unassembled
Unassembled
Item
Spark Plug Wire
Insulation Material
Silicone
Series
Standard Intermotor
Core Construction
Mag
Spark Plug Boot Color
Black
Number of Cylinders
6
Fit Type
Direct Fit
Jacket Material
Silicone
Description
Wire - S. Plug Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.