Zoro Homepage

Wire Set, 25606

  • Mfr # 25606

  • Zoro # G7689255


product price: $40.29
/ea

Key Features

Color
Black
Assembled/Unassembled
Assembled
Diameter
5 mm
Series
Standard Pro
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25606
Zoro #
G7689255
UPC #
91769643126
Country of Origin
Unknown

Dimensions

Diameter
5 mm

Details

Color
Black
Assembled/Unassembled
Assembled
Series
Standard Pro
Item
Spark Plug Wire
Fit Type
Direct Fit

Description

Wire Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.