Zoro Homepage

Wire Set, 27707

  • Mfr # 27707

  • Zoro # G7692712


product price: $46.59
/ea

Key Features

Color
Black
Fit Type
Direct Fit
Series
Standard Pro
Assembled/Unassembled
Assembled
Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27707
Zoro #
G7692712
UPC #
091769648725
Country of Origin
Unknown

Dimensions

Diameter
7 mm

Details

Color
Black
Fit Type
Direct Fit
Series
Standard Pro
Item
Spark Plug Wire
Assembled/Unassembled
Assembled

Description

Wire Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.