Bracket, Sneeze Guard Adj., Set For - Part No 1530-1010-1251

  • Mfr # 1530-1010-1251

  • Zoro # G702238272


product price:  $44.85
/ea

Key Features

Height
0.75 in
Width
5 in
Length
5.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1530-1010-1251
Zoro #
G702238272
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
5 in
Length
5.5 in

Details

Material
Stainless Steel
Item
Sneeze Guard Bracket

Description

Material: Stainless Steel ;Weight: .485 Lb ;Includes: Right And Left Bracket With Adjusting Screw ;Type: 127Mm High For 6Mm Glass | 5" High For 1/4" Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.