Bracket, Tray Slide Rigid, S/S For - Part# 1509-1010-1251

  • Mfr # 1509-1010-1251

  • Zoro # G502238175


product price: $108.99
/ea
Sold in multiples of 3 for $326.97
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509-1010-1251
Zoro #
G502238175
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/2 in

Details

Material
Stainless Steel
Item
Rigid Tray Slide Bracket

Description

Material: Stainless Steel ;Weight: 1.145 Lb ;Length: 12-1/2" Overall ;Outer Diameter: 1" Tubing ;Type: 3 Tubing Supports On 4" Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.