Shop STANDARD KEIL
Create Account
CASTER, STEM5OD, 1/2-13, LACK
- Mfr # 1125-1946-3000
- Zoro # G803553021
product price:Â
$
29.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1125-1946-3000
- Zoro #
- G803553021
- UPC #
- -
- Country of Origin
- United States
Description
MEDIUM-DUTY 5in THREADED STEM CASTER BLACK PLASTIC HUB;CASTR TYPE: SWIVEL;COLOR: BLACK;LENGTH: 1-1/2in STEM;LOAD CAPACITY: 113 KG EACH, 454 KG PER SET OF 4, 250 LB EACH, 1000 LB PER SET OF 4;LOAD HEGHT: 6in, 152 MM;MATERIAL(S): PLASTIC HUB, RUBBER NON-MARKING WHEEL;MOUNTING STUD SIZE: 1/2in-13 THREAD;MOUNTING TYPE: STEM;TYPE: MEDIUM-DUTY;WEIGHT: 1.72 LB;WHEEL DIAMETER: 5in, 127 MM;WHEEL WIDTH: 1-1/4in, 32 MM;MODELS USED IN:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.