Leg (3/4-10, 6"H, S/S) For - Part# 1072-0621-1755

  • Mfr # 1072-0621-1755

  • Zoro # G802244579


product price: $25.35
/ea

Key Features

Stud Size
3/4-10
Material
Stainless Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072-0621-1755
Zoro #
G802244579
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/4-10
Height
6 in

Details

Material
Stainless Steel
Item
Leg Equipment

Description

Material: Stainless Steel Leg ;Weight: 1.814 Lb ;Height: 6" Adjustable 1-3/4" ;Load Capacity: 8000 Lb Per Set Of 4 ;Thread: 3/4-10 Mounting Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.