Zoro Homepage

Lock, Cylinder S/S Face For - Part# 1230-1214-3000

  • Mfr # 1230-1214-3000

  • Zoro # G802245781


product price: $15.55
/ea

Key Features

Includes
2 Keys
Length
1-7/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230-1214-3000
Zoro #
G802245781
UPC #
-
Country of Origin
United States

Dimensions

Length
1-7/16 in

Details

Includes
2 Keys
Material
Stainless Steel

Description

Material: Stainless Steel ;Weight: .183 Lb ;Length: 1-7/16" | 37 Mm ;Includes: 2 Keys ;Type: 180 Degrees Cam Action;Panel Or Door Maximum Thickness 15/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.