
Locknut1-1/2 Zinc For - Part No 6316-1030-6101
Mfr # 6316-1030-6101
Zoro # G703526057
product price:Â $2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Outside Dia.
0.15 in
Width
3 in
Length (In.)
2.5 in
Height (In.)
0.2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6316-1030-6101
Zoro #
G703526057
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.15 in
Width
3 in
Length (In.)
2.5 in
Height (In.)
0.2 in
Details
Item
Locknut
Finish
Zinc Plated
Description
1-1/2" Zinc Locknut For Drain.;For Brass Lock Nut Use # 26-1940;Hatco Booster Fr, 3Cs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.