
Pilaster S/S, Keyhole, 4 8"
Mfr # 2722-0033-1251
Zoro # G302232656
product price: $7.85
/eaKey Features
Height
0.25 in
Width
4.25 in
Length
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2722-0033-1251
Zoro #
G302232656
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.25 in
Width
4.25 in
Length
48 in
Details
Item
Pilaster
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.