
Roller W/Tire, 1-5/16"Od, Zp For - Part# 1323-1013-3000
Mfr # 1323-1013-3000
Zoro # G602246049
product price: $11.99
/eaKey Features
Inner Dia.
1/4 in
Material
Steel, Rubber
Finish
Zinc Plated
Outer Dia.
1-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1323-1013-3000
Zoro #
G602246049
UPC #
-
Country of Origin
United States
Dimensions
Inner Dia.
1/4 in
Outer Dia.
1-5/16 in
Details
Material
Steel, Rubber
Item
Roller w/Tire
Finish
Zinc Plated
Description
Material: Steel | Rubber Tire ;Weight: .065 Lb ;Width: 5/16" | 3/8" Overall ;Inner Diameter: 1/4" Hole ;Outer Diameter: 1-5/16" ;Plating: Zinc-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.