Zoro Homepage

Rubber Washer For - Part# 6314-1022-6400

  • Mfr # 6314-1022-6400

  • Zoro # G702282688


product price: $0.69
/ea
Sold in multiples of 12 for $8.28

Key Features

Outer Dia.
2-1/2 in
For Use With
1-1/2 in NPS Drain
Material
Rubber
Thickness
1/8 in
Inner Dia.
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314-1022-6400
Zoro #
G702282688
UPC #
-
Country of Origin
United States

Dimensions

Outer Dia.
2-1/2 in
Thickness
1/8 in
Inner Dia.
1-7/8 in

Details

For Use With
1-1/2 in NPS Drain
Material
Rubber
Item
Rubber Washer

Description

For 1-1/2" Nps Drain, Rubber Washer,;1-7/8" Id X 2-1/2" Od X 1/8" Thick,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.