Zoro Homepage

Waste Drain - 3-1/2" Sink Opening, Lever

  • Mfr # 1755-1015-1000

  • Zoro # G702223407


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Nickel Plated
Width
4 in
Height
4.5 in
Material
Stainless Steel
Sink Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755-1015-1000
Zoro #
G702223407
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
4.5 in
Sink Size
3-1/2 in
Length
11 in

Details

Finish
Nickel Plated
Item
Lever Waste Drain/Valve
Material
Stainless Steel

Description

2" Nps Male Connection And 1-1/2" Nps Female Connection ;Can Be Use With Or Without 1-1/4" Overflow Head And Elbow ;Includes Nickel Plated Reducer (1001042) To Convert The 2";Male Connection ;To 1-1/2" Male Connection ;Stainless Steel Drain, Flange And Handle ;Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.