
Waste Drain - 3-1/2" Sink Opening, Twist
Mfr # 1760-1015-1000
Zoro # G602223965
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Sink Size
3-1/2 in
Material
Stainless Steel
Finish
Nickel Plated
Drain Style
Rotary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1760-1015-1000
Zoro #
G602223965
UPC #
-
Country of Origin
China
Dimensions
Sink Size
3-1/2 in
Details
Material
Stainless Steel
Finish
Nickel Plated
Drain Style
Rotary
Description
2" Nps Male Connection And 1-1/2" Nps Female Connection ;Can Be Use With Or Without 1-1/4" Overflow Head And Elbow ;Includes Nickel Plated Reducer (1001042) To Convert The 2";Male Connection ;To 1-1/2" Male Connection ;Stainless Steel Drain, Flange And Handle ;Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.