Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW140
Zoro # G122964423
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Washer Thickness
0.193 in
Face Diameter
9.156 in
Number of Tabs
19
Standards
AISI
Inner Tab Width
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW140
- Zoro #
- G122964423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.193 in
- Face Diameter
- 9.156 in
- Inner Tab Width
- 0.84 in
- Outside Diameter
- 10 25/64 in
- For Nominal Shaft Diameter
- 7 31/32 in
Details
- Number of Tabs
- 19
- Item
- Bearing Lock Washer
- Standards
- AISI
- Material
- Steel
- System of Measurement
- Inch
- Compatible Lock Nut
- NHE
- Compatible Bearing Series
- Taper Roller Bearing
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 9.156 in, For Nominal Shaft Diameter 7 31/32 in, Inner Tab Width 0.84 in, Material Steel, Number of Tabs 19, Outside Diameter 10 25/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.193 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.