BearingLockNut, 5.888", 7-1/16", AN30, W30
- Mfr # AN30
- Zoro # G523925009
product price:Â
$
87.09
/ea
Key Features
Standards
ABEC, ABMA, ANSI Class 3, SAE
Nut Width
31/32 in
Bore Type
Threaded Bore
Chamfer Angle
50 Degrees
Locating Slot Width
0.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN30
- Zoro #
- G523925009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 31/32 in
- Locating Slot Width
- 0.61 in
- Bore Thread Size
- 5.888"-12
- Face Diameter
- 7 1/16 in
- Industry Standard Size
- AN30
- Nut Outside Diameter
- 7 11/16 in
- Screw Thread Size
- 5.888"-12
- Bore Diameter
- 5.888 in
Details
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Bore Type
- Threaded Bore
- Chamfer Angle
- 50 Degrees
- Nut Material
- Carbon Steel
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.006 in
- System of Measurement
- Inch
- Nut Material Grade
- AISI 1000/1200
- Compatible Lock Washer
- W30
- Industry Number
- AN30
- Nut Material Finish
- Plain
Description
Bearing Lock Nut, Industry Standard Size AN30, Bore Thread Size 5.888 In.-12, Nut Outside Diameter 7 11/16 in, Face Diameter 7 1/16 in, Nut Width 31/32 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W30, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.61 in, Screw Thread Size 5.888 In.-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.