Shop STANDARD LOCKNUT
See all product information
Create Account
BrgAdptSlvAssy, Steel, 4-7/16", SNW26
- Mfr # 26X4.438
- Zoro # G422963249
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Compatible Lock Washer
W26
Nut Outside Diameter
5 11/32 in
System of Measurement
Inch
Nut Diameter
5 3/32 in
Bore Diameter
4 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26X4.438
- Zoro #
- G422963249
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Washer
- W26
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Material
- Steel
- Compatible Bearing Series
- 22226K
- Locking Design
- Lock Nut and Washer
- Industry Number
- SNW26
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- AN26
- Shell Material
- Steel
Dimensions
- Nut Outside Diameter
- 5 11/32 in
- Nut Diameter
- 5 3/32 in
- Bore Diameter
- 4 7/16 in
- Sleeve Width (In.)
- 3.752 in
- Sleeve Thread Size
- 5.106"-12
- Locating Slot Width
- 0.552 in
- Small Taper Outside Diameter
- 5.35 in
- Sleeve Thread Length
- 1.239 in
Description
Bearing Lock Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.