Hand Lamp, 25 ft., 13W, 110/125V
- Mfr # F13W15C-1M1
- Zoro # G816343343
product price:Â
$
83.39
/ea
Key Features
Features
No Glare Reflector
Standards
UL, CSUL
Housing Material
Polypropylene
Power Source - TS Only
110/125V AC
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13W15C-1M1
- Zoro #
- G816343343
- UPC #
- -
- Country of Origin
- Multiple
- Features
- No Glare Reflector
- Standards
- UL, CSUL
- Housing Material
- Polypropylene
- Power Source - TS Only
- 110/125V AC
- Lens Material
- Plastic
- Rechargeable
- No
- Lighting Technology
- Fluorescent
- Includes
- Metal Clamp
- Item
- Hand Lamp
- Power Source
- 110/125V AC
- Power Source - old
- 110/125V AC
Dimensions
- Fits Chest Size
- No Glare Reflector
Description
Hand Lamp, Power Source 110/125V AC, Lighting Technology Fluorescent, Includes Metal Clamp, Features No Glare Reflector, Housing Material Polypropylene, Lens Material Plastic
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.