STANDARD PORTABLE Fluorescent Yellow Hand Lamp (Discontinued)
- Mfr # F15W40R-2M1
- Zoro # G0971503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F15W40R-2M1
Zoro #
G0971503
UPC #
-
Country of Origin
Multiple
Dimensions
Cord Length
40 ft.
Length
26"
Details
Item
Hand Lamp
Lighting Technology
Fluorescent
Lamp Type
Fluorescent
Power Source
110/125VAC
Voltage
120
Lamp Watts
15
NEC Cord Designation
SJT
Gauge/Conductor
18/2
Color
Yellow
Housing Material
Steel
Features
No Glare Reflector
Magnetic Pull
(2) 45 lb.
Replacement Lamps
Mfr. No. F15T8/CW
Mounting
hook
Standards
UL (E38671), CSA (LR101664-1)
Description
Hand Lamp, Power Source 110/125V AC, Lighting Technology Fluorescent, Features No Glare Reflector, Housing Material Steel
Restrictions
This item has been restricted from sale in the following states:
CT, MN, NH, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.