This item is Discontinued.

Standard Pump Double Diaphragm Pump, 316 Stainless Steel, Santoprene, 41 gpm GPM 180 Degrees F SPFG10SSS

Double Diaphragm Pump, 316 Stainless Steel, Santoprene, 41 gpm GPM 180 Degrees F (Discontinued)

  • Mfr # SPFG10SSS
  • Zoro # G5112891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPFG10SSS
Zoro #
G5112891
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Height
16.2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
1/8 in
Media Discharge Connection Size
1 1/2 in
Overall Length
16.3 in
Overall Width
8-13/64 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
16 ft
Self-Priming Wet
29 ft
Agency Compliance
ATEX, CE, EU 1935, FDA
Pump Operation Type
Air
Standards
CE Certified
Inlet/Outlet
1 1/2 in
Media Discharge Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Viscosity (Maximum)
10,000 cps
Manifold Connection Type
Tri-Clamp
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
41 gpm
Wetted Housing Material
316 Stainless Steel
Media Intake Location
Side
Media Discharge Location
Side

Description

Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.