Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P19-20-TL

  • Zoro # G710457399


product price: $5,235.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Maximum Pressure Rating
150 psi
Pipe Connection Type
Push-On
Channel Plate Material
Stainless Steel
Overall Height
44 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19-20-TL
Zoro #
G710457399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 3/4 in
Overall Depth
20 1/2 in
Pipe Connection Size
2 1/2 in
Overall Width
17 5/8 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Maximum Pressure Rating
150 psi
Pipe Connection Type
Push-On
Channel Plate Material
Stainless Steel
Total Surface Area
42.63 sq ft
Flow Capacity
66 gpm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
284 Degrees F
Heat Dissipation Capacity for Water
2,809,400 BtuH
Heat Dissipation Capacity for Oil
404,300 BtuH

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 2,809,400 BtuH, Heat Dissipation Capacity for Oil 404,300 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 42.63 sq ft, Overall Height 44 3/4 in, Overall Width 17 5/8 in, Overall Depth 20 1/2 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.