Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P19-40-TL

  • Zoro # G110457432


product price: $6,365.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Minimum Operating Temperature
32 Degrees F
Overall Width
17 5/8 in
Pipe Connection Size
2 1/2 in
Maximum Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19-40-TL
Zoro #
G110457432
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 5/8 in
Pipe Connection Size
2 1/2 in
Overall Height
44 3/4 in
Overall Depth
20 1/2 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Minimum Operating Temperature
32 Degrees F
Maximum Pressure Rating
150 psi
Flow Capacity
131 gpm
Maximum Operating Temperature
284 Degrees F
Heat Dissipation Capacity for Water
6,081,800 BtuH
Total Surface Area
89.99 sq ft
Heat Dissipation Capacity for Oil
849,100 BtuH
Pipe Connection Type
Push-On
Channel Plate Material
Stainless Steel

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 6,081,800 BtuH, Heat Dissipation Capacity for Oil 849,100 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 89.99 sq ft, Overall Height 44 3/4 in, Overall Width 17 5/8 in, Overall Depth 20 1/2 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.