Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P21-80-TM

  • Zoro # G610457451


product price: $12,564.99
/ea
Item requires special delivery charges. A $720.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
15,913,900 BtuH
Minimum Operating Temperature
32 Degrees F
Pipe Connection Type
Push-On
Maximum Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-80-TM
Zoro #
G610457451
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
4 in
Overall Height
47 in
Overall Width
20 1/2 in
Overall Depth
44 1/8 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
15,913,900 BtuH
Minimum Operating Temperature
32 Degrees F
Pipe Connection Type
Push-On
Maximum Pressure Rating
150 psi
Total Surface Area
201.5 sq ft
Heat Dissipation Capacity for Oil
2,374,600 BtuH
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
284 Degrees F
Flow Capacity
540 gpm

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 15,913,900 BtuH, Heat Dissipation Capacity for Oil 2,374,600 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 201.5 sq ft, Overall Height 47 in, Overall Width 20 1/2 in, Overall Depth 44 1/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.