Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P4-40-TL

  • Zoro # G210457462


product price: $3,954.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
1,056,600 BtuH
Pipe Connection Gender
Female
Total Surface Area
16.36 sq ft
Flow Capacity
55 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-40-TL
Zoro #
G210457462
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Height
19 in
Overall Width
8 1/2 in
Pipe Connection Size
1 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
1,056,600 BtuH
Pipe Connection Gender
Female
Total Surface Area
16.36 sq ft
Flow Capacity
55 gpm
Heat Dissipation Capacity for Oil
171,900 BtuH
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
284 Degrees F
Pipe Connection Type
NPT
Minimum Operating Temperature
32 Degrees F
Maximum Pressure Rating
150 psi

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 1,056,600 BtuH, Heat Dissipation Capacity for Oil 171,900 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 16.36 sq ft, Overall Height 19 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.