Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P47-115-TM

  • Zoro # G110457494


product price: $19,291.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Total Surface Area
620.32 sq ft
Maximum Operating Temperature
284 Degrees F
Flow Capacity
570 gpm
Pipe Connection Type
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P47-115-TM
Zoro #
G110457494
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
45 7/8 in
Pipe Connection Size
4 in
Overall Height
72 1/2 in
Overall Width
20 1/2 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Total Surface Area
620.32 sq ft
Maximum Operating Temperature
284 Degrees F
Flow Capacity
570 gpm
Pipe Connection Type
Push-On
Heat Dissipation Capacity for Oil
6,077,300 BtuH
Maximum Pressure Rating
150 psi
Channel Plate Material
Stainless Steel
Heat Dissipation Capacity for Water
43,855,000 BtuH
Minimum Operating Temperature
32 Degrees F

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 43,855,000 BtuH, Heat Dissipation Capacity for Oil 6,077,300 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 620.32 sq ft, Overall Height 72 1/2 in, Overall Width 20 1/2 in, Overall Depth 45 7/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.