Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P62-143-TM

  • Zoro # G510457483


product price: $30,556.99
/ea
Item requires special delivery charges. A $1,010.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Overall Height
79 in
Channel Plate Material
Stainless Steel
Pipe Connection Type
Push-On
Total Surface Area
1,032.04 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P62-143-TM
Zoro #
G510457483
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79 in
Pipe Connection Size
6 in
Overall Depth
58 1/4 in
Overall Width
25 3/4 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Channel Plate Material
Stainless Steel
Pipe Connection Type
Push-On
Total Surface Area
1,032.04 sq ft
Minimum Operating Temperature
32 Degrees F
Heat Dissipation Capacity for Water
61,489,600 BtuH
Maximum Operating Temperature
284 Degrees F
Flow Capacity
1,070 gpm
Maximum Pressure Rating
150 psi
Heat Dissipation Capacity for Oil
7,953,000 BtuH

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 61,489,600 BtuH, Heat Dissipation Capacity for Oil 7,953,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 1,032.04 sq ft, Overall Height 79 in, Overall Width 25 3/4 in, Overall Depth 58 1/4 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.