Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P8-40-TL

  • Zoro # G010457426


product price: $4,344.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Total Surface Area
32.72 sq ft
Heat Dissipation Capacity for Water
1,811,000 BtuH
Pipe Connection Type
NPT
Overall Depth
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8-40-TL
Zoro #
G010457426
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Pipe Connection Size
1 in
Overall Height
30 in
Overall Width
8 1/2 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Total Surface Area
32.72 sq ft
Heat Dissipation Capacity for Water
1,811,000 BtuH
Pipe Connection Type
NPT
Flow Capacity
48 gpm
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
32 Degrees F
Pipe Connection Gender
Female
Maximum Pressure Rating
150 psi
Heat Dissipation Capacity for Oil
294,700 BtuH

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 1,811,000 BtuH, Heat Dissipation Capacity for Oil 294,700 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 32.72 sq ft, Overall Height 30 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.