Zoro Homepage

Heat Exchanger, 18 in Overall H

  • Mfr # 15H

  • Zoro # G511677682


product price: $10,378.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Depth
21 7/8 in
Channel Plate Material
Aluminum
Pipe Connection Size
1 1/4 in
Heat Dissipation Capacity for Oil
22,500 BtuH
Mounting Hole Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15H
Zoro #
G511677682
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 7/8 in
Pipe Connection Size
1 1/4 in
Mounting Hole Diameter
1/4 in
Overall Height
18 in
Overall Width
18 in

Details

Item
Heat Exchanger
Channel Plate Material
Aluminum
Heat Dissipation Capacity for Oil
22,500 BtuH
Flow Capacity
60 gpm
Cover Plate Material
Steel
Pipe Connection Gender
Male
Maximum Operating Temperature
350 Degrees F
Number of Mounting Holes
4
Maximum Pressure Rating
200 psi
Total Surface Area
7.5 sq ft
Series
FanEx
Minimum Operating Temperature
-10 Degrees F
Weight
96 lb
Application
Liquid and Oil Cooling
Pipe Connection Type
NPT
Brazing Material
Copper
Heat Exchanger Type
Braze Plate

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 22,500 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 7.5 sq ft, Overall Height 18 in, Overall Width 18 in, Overall Depth 21 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 60 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.