Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 2,400,000 BTU, SS

  • Mfr # SN516008024006

  • Zoro # G0851672


product price: $10,954.93
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
2,400,000 BtuH
Max. BtuH (Oil to Water Application)
280,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN516008024006
Zoro #
G0851672
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
30.625 in
Width (In.)
10.5 in
Height (In.)
11 in
Shell Pipe Connection Size
3 in
Overall Height
11 in
Shell Outside Diameter
8 1/8 in
Tube Pipe Connection Size
2 in
Overall Width
10 1/2 in
Tube Length
30 5/8 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
2,400,000 BtuH
Max. BtuH (Oil to Water Application)
280,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
Construction Material
316 Stainless Steel
Connection
Shell 3 in NPT, Tube 2 in NPT
Capacity (GPM)
Tube 105, Shell 140
Weight (Lbs.)
160 lb
Surface Area Per Plate (Sq.-Ft.)
41
Surface Area per Plate (Sq.-Ft.)
41 sq ft
Tube Flow Capacity
105 gpm
Heat Dissipation Capacity for Water
2,400,000 BtuH
Tube Maximum Pressure Rating
150 psig
Application
Oil to Water Applications
Tube Maximum Operating Temperature
450 Degrees F
Shell Material
Stainless Steel
Shell Maximum Operating Temperature
450 Degrees F
Shell Maximum Pressure Rating
225 psig
Total Surface Area
41 sq ft
Shell Flow Capacity
140 gpm
Heat Exchanger Type
Straight Tube
Shell Pipe Connection Type
NPT
Heat Dissipation Capacity for Oil
280,000 BtuH
Number of Passes
4
Tube Material
Stainless Steel

Description

Heat Exchanger, Heat Dissipation Capacity for Water 2,400,000 BtuH, Heat Dissipation Capacity for Oil 280,000 BtuH, Total Surface Area 41 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 30 5/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.