Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 20 1/2 in Overall H

  • Mfr # 17H

  • Zoro # G211677630


product price: $11,581.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Depth
22 in
Pipe Connection Gender
Male
Heat Dissipation Capacity for Oil
26,800 BtuH
Pipe Connection Type
NPT
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H
Zoro #
G211677630
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Width
20 1/2 in
Pipe Connection Size
1 1/2 in
Mounting Hole Diameter
1/4 in
Overall Height
20 1/2 in

Details

Item
Heat Exchanger
Pipe Connection Gender
Male
Heat Dissipation Capacity for Oil
26,800 BtuH
Pipe Connection Type
NPT
Minimum Operating Temperature
-10 Degrees F
Number of Mounting Holes
4
Application
Liquid and Oil Cooling
Maximum Pressure Rating
200 psi
Channel Plate Material
Aluminum
Maximum Operating Temperature
350 Degrees F
Flow Capacity
80 gpm
Brazing Material
Copper
Total Surface Area
10.2 sq ft
Heat Exchanger Type
Braze Plate
Series
FanEx
Cover Plate Material
Steel
Weight
112 lb

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 26,800 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 10.2 sq ft, Overall Height 20 1/2 in, Overall Width 20 1/2 in, Overall Depth 22 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 80 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.