Zoro Homepage

Heat Exchanger, 3,100,000 BTU, Brass

  • Mfr # SN503008048005

  • Zoro # G0980192


product price: $9,955.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,100,000 BtuH
Max. BtuH (Oil to Water Application)
516,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN503008048005
Zoro #
G0980192
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
10.5 in
Height (In.)
11 in
Length (In.)
54.625 in
Overall Height
11 in
Tube Length
54 5/8 in
Shell Pipe Connection Size
3 in
Overall Width
10 1/2 in
Shell Outside Diameter
8 1/8 in
Tube Pipe Connection Size
2 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,100,000 BtuH
Max. BtuH (Oil to Water Application)
516,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
Construction Material
Brass
Connection
Shell 3 in NPT, Tube 2 in NPT
Capacity (GPM)
Tube 105, Shell 140
Weight (Lbs.)
220 lb
Surface Area Per Plate (Sq.-Ft.)
82
Surface Area per Plate (Sq.-Ft.)
82 sq ft
Heat Dissipation Capacity for Oil
516,000 BtuH
Heat Exchanger Type
Straight Tube
Shell Flow Capacity
140 gpm
Tube Material
Copper
Shell Maximum Operating Temperature
300 Degrees F
Heat Dissipation Capacity for Water
3,100,000 BtuH
Tube Maximum Operating Temperature
300 Degrees F
Number of Passes
4
Tube Flow Capacity
105 gpm
Application
Oil to Water Applications
Total Surface Area
83 sq ft
Tube Maximum Pressure Rating
150 psig
Shell Pipe Connection Type
NPT
Shell Material
Brass
Shell Maximum Pressure Rating
300 psig

Description

Heat Exchanger, Heat Dissipation Capacity for Water 3,100,000 BtuH, Heat Dissipation Capacity for Oil 516,000 BtuH, Total Surface Area 83 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 54 5/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.