Zoro Homepage

Heat Exchanger, 3,450,000 BTU, SS

  • Mfr # SN516008060006

  • Zoro # G0265632


product price: $16,978.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,450,000 BtuH
Max. BtuH (Oil to Water Application)
631,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN516008060006
Zoro #
G0265632
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
11 in
Length (In.)
66.625 in
Width (In.)
10.5 in
Overall Width
10 1/2 in
Shell Outside Diameter
8 1/8 in
Overall Height
11 in
Tube Length
66 5/8 in
Tube Pipe Connection Size
2 in
Shell Pipe Connection Size
3 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,450,000 BtuH
Max. BtuH (Oil to Water Application)
631,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
450
Construction Material
316 Stainless Steel
Connection
Shell 3 in NPT, Tube 2 in NPT
Capacity (GPM)
Tube 105, Shell 140
Weight (Lbs.)
280 lb
Heat Dissipation Capacity for Oil
631,000 BtuH
Shell Maximum Operating Temperature
450 Degrees F
Heat Exchanger Type
Straight Tube
Shell Pipe Connection Type
NPT
Shell Material
Stainless Steel
Shell Maximum Pressure Rating
225 psig
Application
Oil to Water Applications
Number of Passes
4
Tube Material
Stainless Steel
Tube Maximum Pressure Rating
150 psig
Tube Flow Capacity
105 gpm
Heat Dissipation Capacity for Water
3,450,000 BtuH
Tube Maximum Operating Temperature
450 Degrees F
Shell Flow Capacity
140 gpm
Total Surface Area
103 sq ft

Description

Heat Exchanger, Heat Dissipation Capacity for Water 3,450,000 BtuH, Heat Dissipation Capacity for Oil 631,000 BtuH, Total Surface Area 103 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 66 5/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.