Heat Exchanger, 30 1/2 in Overall H
Mfr # 27H
Zoro # G711677697
product price: $16,005.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Application
Liquid and Oil Cooling
Heat Exchanger Type
Braze Plate
Pipe Connection Type
NPT
Flow Capacity
130 gpm
Channel Plate Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27H
Zoro #
G711677697
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 7/8 in
Pipe Connection Size
2 in
Overall Width
30 1/2 in
Overall Height
30 1/2 in
Mounting Hole Diameter
1/4 in
Details
Item
Heat Exchanger
Application
Liquid and Oil Cooling
Heat Exchanger Type
Braze Plate
Pipe Connection Type
NPT
Flow Capacity
130 gpm
Channel Plate Material
Aluminum
Brazing Material
Copper
Total Surface Area
25.3 sq ft
Pipe Connection Gender
Male
Cover Plate Material
Steel
Heat Dissipation Capacity for Oil
71,500 BtuH
Number of Mounting Holes
4
Maximum Pressure Rating
200 psi
Weight
190 lb
Series
FanEx
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-10 Degrees F
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 71,500 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 25.3 sq ft, Overall Height 30 1/2 in, Overall Width 30 1/2 in, Overall Depth 22 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 130 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.