Heat Exchanger, 35 1/2 in Overall H
Mfr # 32H
Zoro # G011677694
product price: $20,871.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Flow Capacity
180 gpm
Pipe Connection Type
NPT
Pipe Connection Size
3 in
Maximum Pressure Rating
200 psi
Brazing Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32H
Zoro #
G011677694
UPC #
-
Country of Origin
United States
Dimensions
Pipe Connection Size
3 in
Overall Width
35 1/2 in
Overall Depth
24 1/2 in
Mounting Hole Diameter
1/4 in
Overall Height
35 1/2 in
Details
Item
Heat Exchanger
Flow Capacity
180 gpm
Pipe Connection Type
NPT
Maximum Pressure Rating
200 psi
Brazing Material
Copper
Channel Plate Material
Aluminum
Series
FanEx
Minimum Operating Temperature
-10 Degrees F
Number of Mounting Holes
4
Heat Exchanger Type
Braze Plate
Cover Plate Material
Steel
Application
Liquid and Oil Cooling
Weight
264 lb
Heat Dissipation Capacity for Oil
103,000 BtuH
Maximum Operating Temperature
350 Degrees F
Total Surface Area
35.3 sq ft
Pipe Connection Gender
Male
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 103,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 35.3 sq ft, Overall Height 35 1/2 in, Overall Width 35 1/2 in, Overall Depth 24 1/2 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 180 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.