Zoro Homepage

Heat Exchanger, 35 1/2 in Overall H

  • Mfr # 32N

  • Zoro # G211677692


product price: $18,068.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Application
Liquid and Oil Cooling
Mounting Hole Diameter
1/4 in
Heat Dissipation Capacity for Oil
109,000 BtuH
Pipe Connection Gender
Male
Pipe Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32N
Zoro #
G211677692
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Pipe Connection Size
2 in
Overall Height
35 1/2 in
Overall Width
35 1/2 in
Overall Depth
24 1/2 in

Details

Item
Heat Exchanger
Application
Liquid and Oil Cooling
Heat Dissipation Capacity for Oil
109,000 BtuH
Pipe Connection Gender
Male
Minimum Operating Temperature
-10 Degrees F
Pipe Connection Type
NPT
Heat Exchanger Type
Braze Plate
Cover Plate Material
Steel
Weight
256 lb
Maximum Operating Temperature
350 Degrees F
Channel Plate Material
Aluminum
Total Surface Area
35.3 sq ft
Flow Capacity
90 gpm
Number of Mounting Holes
4
Brazing Material
Copper
Maximum Pressure Rating
200 psi
Series
FanEx

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 109,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 35.3 sq ft, Overall Height 35 1/2 in, Overall Width 35 1/2 in, Overall Depth 24 1/2 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 90 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.