Zoro Homepage

Heat Exchanger, 40 1/2 in Overall H

  • Mfr # 37N

  • Zoro # G311677691


product price: $23,242.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Total Surface Area
47 sq ft
Maximum Operating Temperature
350 Degrees F
Mounting Hole Diameter
1/4 in
Flow Capacity
90 gpm
Overall Height
40 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37N
Zoro #
G311677691
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Overall Height
40 1/2 in
Overall Depth
25 in
Overall Width
40 1/2 in
Pipe Connection Size
2 in

Details

Item
Heat Exchanger
Total Surface Area
47 sq ft
Maximum Operating Temperature
350 Degrees F
Flow Capacity
90 gpm
Heat Exchanger Type
Braze Plate
Application
Liquid and Oil Cooling
Series
FanEx
Heat Dissipation Capacity for Oil
154,000 BtuH
Pipe Connection Gender
Male
Channel Plate Material
Aluminum
Number of Mounting Holes
4
Cover Plate Material
Steel
Weight
334 lb
Pipe Connection Type
NPT
Brazing Material
Copper
Maximum Pressure Rating
200 psi
Minimum Operating Temperature
-10 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 154,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 47 sq ft, Overall Height 40 1/2 in, Overall Width 40 1/2 in, Overall Depth 25 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 90 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.