Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 45 1/2 in Overall H

  • Mfr # 42N

  • Zoro # G811677689


product price: $27,403.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Pipe Connection Size
2 in
Total Surface Area
60.4 sq ft
Maximum Pressure Rating
200 psi
Flow Capacity
95 gpm
Overall Height
45 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42N
Zoro #
G811677689
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
2 in
Overall Height
45 1/2 in
Overall Depth
25 in
Overall Width
45 1/2 in
Mounting Hole Diameter
1/4 in

Details

Item
Heat Exchanger
Total Surface Area
60.4 sq ft
Maximum Pressure Rating
200 psi
Flow Capacity
95 gpm
Weight
400 lb
Pipe Connection Gender
Male
Brazing Material
Copper
Series
FanEx
Number of Mounting Holes
4
Channel Plate Material
Aluminum
Heat Exchanger Type
Braze Plate
Minimum Operating Temperature
-10 Degrees F
Cover Plate Material
Steel
Heat Dissipation Capacity for Oil
195,000 BtuH
Application
Liquid and Oil Cooling
Pipe Connection Type
NPT
Maximum Operating Temperature
350 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 195,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 60.4 sq ft, Overall Height 45 1/2 in, Overall Width 45 1/2 in, Overall Depth 25 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 95 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.